Motion
05871 1X1 FLEX DIA M125 6475J VF PATTERN 18 BAND 10

3M
05871 1X1 FLEX DIA M125 6475J VF PATTERN 18 BAND 10

Sanding Band - M125 Grade, M125 Grit, 1.0000 in Diameter, 1.0000 in Wide
Mi Item #06995785
MFR #05871 1X1 FLEX DIA M125 6475J VF PATTERN 18 BAND 10
Price$56.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05871 1X1 FLEX DIA M125 6475J VF PATTERN 18 BAND 10

Sanding Band - M125 Grade, M125 Grit, 1.0000 in Diameter, 1.0000 in Wide
Mi Item #06995785
MFR #05871 1X1 FLEX DIA M125 6475J VF PATTERN 18 BAND 10

Mfr description
05871 1X1 FLEX DIA M125 6475J
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.23/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Band Diameter
    1.0000 in
  • Band Width
    1.0000 in
  • Height
    1.0000 in, 25.40 mm
  • Length
    1 in
  • Weight
    0.005 lb
  • Width
    1.0000 in, 25.40 mm
  • Width/Diameter
    1.0000 in, 25.40 mm

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Diamond
  • Backing Material
    Cloth
  • Compatible Tool
    Rubber Expander Wheel
  • Grade
    M125
  • Grit Number
    M125
  • Manufacturer Stock Number
    7100183881
  • Manufacturer Upc Number
    00638060058718
  • Number Of Pieces
    200
  • UPC_NO
    00638060058718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)