Motion
7010361272

3M
7010361272

Belt - 80 Grit, Ceramic Material, Cloth Backing Material, 158 in Belt Length, 6 in Belt Width
Mi Item #06995862
MFR #7010361272
Price$148.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361272

Belt - 80 Grit, Ceramic Material, Cloth Backing Material, 158 in Belt Length, 6 in Belt Width
Mi Item #06995862
MFR #7010361272

Mfr description
00051115278334 6X158 BELTS 80X 747D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent belt for stroke sanding on many metals including stainless steel
  • Anti-friction backing helps abrasive run smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.98/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Belt Length
    158 in
  • Belt Width
    6 in
  • Overall Length
    158 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Ceramic
  • Application
    Finishing, Grinding
  • Backing Material
    Cloth
  • Color
    Orange
  • Grit Number
    80
  • Manufacturer Stock Number
    60440154338
  • Manufacturer Upc Number
    00051115278334
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115278334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)