Motion
7010360665

3M
7010360665

Cubitron™ II Fibre Grinding Disc - 2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 36+ Grit, Orange Color
Mi Item #06995864
MFR #7010360665
Price$7.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360665

Cubitron™ II Fibre Grinding Disc - 2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 36+ Grit, Orange Color
Mi Item #06995864
MFR #7010360665

Mfr description
00051125949590 4" DISC TR 60+ 987C
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
  • PSG runs cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.10/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending Corners, Blending, Deburring, Grinding, Heavy Grinding, High Pressure Grinding, Metal Stock Removal, Stock Removal, Surface Finishing, Surface Preparation, Weld Grinding, Weld Removal
  • Attachment Type
    Roloc TR
  • Backing Material
    Fibre
  • Coat Type
    Closed Coat
  • Color
    Orange
  • Disc Attachment Type
    Roloc TR
  • Grit Number
    36+
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    60410017499
  • Manufacturer Upc Number
    00051125949590
  • Material Application
    All Metal, Aluminum, Carbon Steel, Cobalt, Exotic Alloy, Metal, Mild Steel, Nickel Alloy, Stainless Steel, Steel, Titanium
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051125949590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)