Motion
00051141542577 3" DISC TR 80+ 947A DURABLE EDGE

3M
00051141542577 3" DISC TR 80+ 947A DURABLE EDGE

Quick Change Disc - 4.0000 in Disc Diameter, Ceramic Abrasive Material, Poly-Cotton Backing Material, 80+ Grit, Red Color
Mi Item #06995866
MFR #00051141542577 3" DISC TR 80+ 947A DURABLE EDGE
Price$3.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00051141542577 3" DISC TR 80+ 947A DURABLE EDGE

Quick Change Disc - 4.0000 in Disc Diameter, Ceramic Abrasive Material, Poly-Cotton Backing Material, 80+ Grit, Red Color
Mi Item #06995866
MFR #00051141542577 3" DISC TR 80+ 947A DURABLE EDGE

Mfr description
00051141542577 3" DISC TR 80+ 947A
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain delivers sharp, cool, consistent cutting action
  • Evenly-spaced grain features gaps that help debris escape, bolstering abrasive's ability to resist loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.90/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    4.0000 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Deflashing, Surface Finishing
  • Attachment Method
    TR
  • Backing Material
    Poly-Cotton
  • Color
    Red
  • Grit Number
    80+
  • Manufacturer Upc Number
    00051141542577
  • Max Rpm
    20000 rpm
  • Mounting Type
    TR
  • UPC_NO
    00051141542577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)