Motion
7010362588

3M
7010362588

Belt - 60+ Grit, Ceramic Material, 60.0000 in Belt Length, 4.0000 in Belt Width
MI ITEM #06995869
MFR #7010362588
List Price$57.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010362588

Belt - 60+ Grit, Ceramic Material, 60.0000 in Belt Length, 4.0000 in Belt Width
MI ITEM #06995869
MFR #7010362588

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.40/each for your price

Overview

Mfr description
00051119795530 4X60 BELTS 60YF 967F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable 3M™ Cubitron II™ belts with 3M Precision Shaped Grain means fewer belt changes and more parts per belt
  • 3M Cubitron II™ belts with 3M Precision Shaped grain offers outstanding cutting capability on carbon steel and tool steels, resulting in greater productivity
  • Heat-resistant grinding aid enables rough grinding of titanium and other heat-sensitive high nickel alloys
  • Heavyweight backing on coarse grades stands up to high pressure grinding applications
  • Delivers long lasting and excellent cutting for dry off-hand applications

Specifications

  • Application
    Deburring, Grinding
  • Abrasive Material
    Ceramic
  • Grit Number
    60+
  • Belt Length
    60 in
  • Belt Width
    4 in
  • Backing Material
    Polyester
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60440163396
  • Manufacturer Upc Number
    00051119795530
  • UPC_NO
    00051119795530
  • Product Types
    Cloth Belt
  • Overall Length
    60 in
  • Overall Width
    4 in
  • Color
    Red
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text