Motion
00051125121774 3-1/2X15-1/2 B P100X 747D BELT

3M
00051125121774 3-1/2X15-1/2 B P100X 747D BELT

3M™ Cloth Belt 747D, P100 X-weight, 3-1/2 in x 15-1/2 in, Fabri-lok, Single-flex, 50 per case
MI ITEM #06995870
MFR #00051125121774 3-1/2X15-1/2 B P100X 747D BELT
Price$22.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00051125121774 3-1/2X15-1/2 B P100X 747D BELT

3M™ Cloth Belt 747D, P100 X-weight, 3-1/2 in x 15-1/2 in, Fabri-lok, Single-flex, 50 per case
MI ITEM #06995870
MFR #00051125121774 3-1/2X15-1/2 B P100X 747D BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.10/each

Specifications

Dimensions

  • Overall Length
    15.5 in
  • Overall Width
    3.5 in

Details

  • Abrasive Material
    Ceramic
  • Color
    Orange
  • Manufacturer Stock Number
    60440168130
  • Manufacturer Upc Number
    00051125121774
  • UPC_NO
    00051125121774

Overview

Mfr description
00051125121774 3-1/2X15-1/2 B P100X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent belt for stroke sanding on many metals including stainless steel
  • Anti-friction backing helps abrasive run smooth
  • X-weight cotton backing withstands aggressive sanding and grinding
  • Grinding aid helps reduce heat and grinding temperatures
  • Delivers exceptional finishes on a variety of metal substrates
  • Ceramic aluminum oxide blend offers excellent cut rate and life for better performance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought