Motion
00051141205458 3X7/8 HOOKIT P600 360L FILM DISC

3M
00051141205458 3X7/8 HOOKIT P600 360L FILM DISC

Hookit™ - Aluminum Oxide Abrasive Material, Purple Color
Mi Item #06995871
MFR #00051141205458 3X7/8 HOOKIT P600 360L FILM DISC
Price$0.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00051141205458 3X7/8 HOOKIT P600 360L FILM DISC

Hookit™ - Aluminum Oxide Abrasive Material, Purple Color
Mi Item #06995871
MFR #00051141205458 3X7/8 HOOKIT P600 360L FILM DISC

Mfr description
00051141205458 3X7/8 HOOKIT P600 360L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.84/each

Specifications

Dimensions

  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Purple
  • Manufacturer Upc Number
    00051141205458
  • UPC_NO
    00051141205458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)