Motion
7010327013

3M
7010327013

Belt - 36 Grit, Alumina Zirconia Material, Polyester Cloth Backing Material, 168 in Belt Length, 4 in Belt Width
MI ITEM #06995893
MFR #7010327013
Price$84.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010327013

Belt - 36 Grit, Alumina Zirconia Material, Polyester Cloth Backing Material, 168 in Belt Length, 4 in Belt Width
MI ITEM #06995893
MFR #7010327013

Mfr description
00051125146180 4X168 BELT 36YF 577F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
  • Heavyweight cloth backing provides durability in high-production operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.95/each

Specifications

Dimensions

  • Backing Weight
    YF Weight
  • Belt Length
    168 in
  • Belt Width
    4 in
  • Overall Length
    168 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Alumina Zirconia
  • Application
    Deburring, Finishing, Grinding, Surface preparation
  • Backing Material
    Polyester Cloth
  • Color
    Green
  • Grit Number
    36
  • Manufacturer Stock Number
    60440258451
  • Manufacturer Upc Number
    00051125146180
  • Product Types
    Cloth Belt
  • UPC_NO
    00051125146180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)