Motion
00048011158181 8X1X3 EXL 2SFN UNITIZED WHEEL

3M
00048011158181 8X1X3 EXL 2SFN UNITIZED WHEEL

Scotch-Brite™ EXL Unitized Wheel, 8 in x 1 in x 3 in 2S FIN, 2 per case, SPR 24686A
MI ITEM #06995900
MFR #00048011158181 8X1X3 EXL 2SFN UNITIZED WHEEL
Price$299.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00048011158181 8X1X3 EXL 2SFN UNITIZED WHEEL

Scotch-Brite™ EXL Unitized Wheel, 8 in x 1 in x 3 in 2S FIN, 2 per case, SPR 24686A
MI ITEM #06995900
MFR #00048011158181 8X1X3 EXL 2SFN UNITIZED WHEEL

Mfr description
00048011158181 8X1X3 EXL 2SFN UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$299.63/each

Specifications

Dimensions

  • Overall Diameter
    8 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Long Description
    The 00048011158181 8X1X3 EXL 2SFN Unitized Wheel Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material, ideal for light deburring and surface refinement.
  • Manufacturer Upc Number
    00048011158181
  • UPC_NO
    00048011158181

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)