Motion
00048011313962 3X1/8 EXL DEBU 6AMED S/B UNITIZED WHEEL 100-03-01-112

3M
00048011313962 3X1/8 EXL DEBU 6AMED S/B UNITIZED WHEEL 100-03-01-112

Scotch-Brite™ Roloc™ EXL Unitized Wheel TR, 3 in x 1/8 in 6A MED, 40 per case, SPR 020417A
MI ITEM #06995901
MFR #00048011313962 3X1/8 EXL DEBU 6AMED S/B UNITIZED WHEEL 100-03-01-112
Your Price$18.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00048011313962 3X1/8 EXL DEBU 6AMED S/B UNITIZED WHEEL 100-03-01-112

Scotch-Brite™ Roloc™ EXL Unitized Wheel TR, 3 in x 1/8 in 6A MED, 40 per case, SPR 020417A
MI ITEM #06995901
MFR #00048011313962 3X1/8 EXL DEBU 6AMED S/B UNITIZED WHEEL 100-03-01-112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.06/each(List $20.78)

Overview

Mfr description
00048011313962 3X1/8 EXL DEBU 6AMED S/B
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong unitized construction provides effective edge deburring and finishing
  • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
  • Soft densities offer conformability and flexibility for finishing flat, contoured, or irregular surfaces without damaging the part
  • Compressed, open-web construction and uniform grain distribution provide consistent cutting action
  • 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00048011313962
  • UPC_NO
    00048011313962
  • Overall Diameter
    3 in
  • Overall Width
    0.12 in
  • Color
    Beige
  • Long Description
    The 00048011313962 3X1/8 EXL Deburring 6AMED S/B Unitized Wheel 100-03-01-112 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material, making it appropriate for moderate deburring and blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text