Motion
7100191982

3M
7100191982

Trizact™ Sanding & Finishing Belt - Aluminum Oxide Material, 18.0000 in Belt Length, 0.7500 in Belt Width
MI ITEM #06995903
MFR #7100191982
Price$5.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100191982

Trizact™ Sanding & Finishing Belt - Aluminum Oxide Material, 18.0000 in Belt Length, 0.7500 in Belt Width
MI ITEM #06995903
MFR #7100191982

Mfr description
7100191982 3/4X18 BELT A160X 337DC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Macroreplicated abrasive "bricks" contain multiple layers of abrasive mineral, "channels" keep remove swarf and keep work surfaces cleaner
  • Controlled mineral breakdown delivers more consistent, predictable finishes over the life of the belt
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.71/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    18 in
  • Belt Width
    3/4 in
  • Overall Length
    18 in
  • Overall Width
    0.75 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Finishing, Polishing
  • Backing Material
    Cotton
  • Manufacturer Upc Number
    00638060058619
  • Package Quantity
    100
  • Product Types
    Cloth Belt
  • UPC_NO
    00638060058619

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)