Motion
00048011646046 6X7/8X1 EX2 DEB 8AMED SPR#23945B AF150-0004

3M
00048011646046 6X7/8X1 EX2 DEB 8AMED SPR#23945B AF150-0004

Scotch-Brite™ EX2 Deburring Wheel, X2-WL, 8A Medium, 6 in x 7/8 in x 1 in, 3 per case, Restricted
Mi Item #06995911
MFR #00048011646046 6X7/8X1 EX2 DEB 8AMED SPR#23945B AF150-0004
Price$206.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00048011646046 6X7/8X1 EX2 DEB 8AMED SPR#23945B AF150-0004

Scotch-Brite™ EX2 Deburring Wheel, X2-WL, 8A Medium, 6 in x 7/8 in x 1 in, 3 per case, Restricted
Mi Item #06995911
MFR #00048011646046 6X7/8X1 EX2 DEB 8AMED SPR#23945B AF150-0004

Mfr description
00048011646046 6X7/8X1 EX2 DEB 8AMED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.99/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Width
    0.875 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Gray
  • Long Description
    The 00048011646046 6X7/8X1 EX2 Deburring 8AMED Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material, designed for surface conditioning and finishing applications.
  • Manufacturer Upc Number
    00048011646046
  • UPC_NO
    00048011646046
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)