Motion
00048011646916 12X5/8X5 EX3 DEBWH 9SFN 304-04-01-33

3M
00048011646916 12X5/8X5 EX3 DEBWH 9SFN 304-04-01-33

Scotch-Brite™ EX3 Deburring Wheel, 12 in x 5/8 in x 5 in 9S FIN, 10 per case, SPR 24200B
Mi Item #06995912
MFR #00048011646916 12X5/8X5 EX3 DEBWH 9SFN 304-04-01-33
Price$372.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00048011646916 12X5/8X5 EX3 DEBWH 9SFN 304-04-01-33

Scotch-Brite™ EX3 Deburring Wheel, 12 in x 5/8 in x 5 in 9S FIN, 10 per case, SPR 24200B
Mi Item #06995912
MFR #00048011646916 12X5/8X5 EX3 DEBWH 9SFN 304-04-01-33

Mfr description
00048011646916 12X5/8X5 EX3 DEBWH 9SFN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highest edge retention and durability in the Scotch-Brite™ Deburring Wheel line provides aggressive edge deburring
  • Specially engineered to condition sharp edges and metal burrs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.31/each

Specifications

Dimensions

  • Overall Diameter
    12 in
  • Overall Width
    0.62 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Long Description
    The 00048011646916 12X5/8X5 EX3 Deburring Wheel 9SFN 304-04-01-33 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material, suitable for precision deburring and polishing tasks.
  • Manufacturer Upc Number
    00048011646916
  • UPC_NO
    00048011646916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)