Motion
00048011647258 12X1X5 EX3 DEB WHL 8SFN S/B EX3 DEBURRING

3M
00048011647258 12X1X5 EX3 DEB WHL 8SFN S/B EX3 DEBURRING

Scotch-Brite™ EX3 Deburring Wheel, X3-WL, 8S Fine, 12 in x 1 in x 5 in, 1 per case
MI ITEM #06995914
MFR #00048011647258 12X1X5 EX3 DEB WHL 8SFN S/B EX3 DEBURRING
List Price$372.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00048011647258 12X1X5 EX3 DEB WHL 8SFN S/B EX3 DEBURRING

Scotch-Brite™ EX3 Deburring Wheel, X3-WL, 8S Fine, 12 in x 1 in x 5 in, 1 per case
MI ITEM #06995914
MFR #00048011647258 12X1X5 EX3 DEB WHL 8SFN S/B EX3 DEBURRING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$372.28/each for your price

Overview

Mfr description
00048011647258 12X1X5 EX3 DEB WHL 8SFN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highest edge retention and durability in the Scotch-Brite™ Deburring Wheel line provides aggressive edge deburring
  • Specially engineered to condition sharp edges and metal burrs
  • Convolute construction provides a balanced, smooth running wheel throughout product life
  • Non-woven web runs cool and lessens impact on heat-sensitive materials
  • Unique resin system produces less smearing, reducing clean and prep time

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    FIN
  • Max Rpm
    3000 rpm
  • Manufacturer Stock Number
    61500298148
  • Manufacturer Upc Number
    00048011647258
  • UPC_NO
    00048011647258
  • Overall Diameter
    12 in
  • Overall Width
    1 in
  • Color
    Gray
  • Long Description
    The 00048011647258 EX3 Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 5 in center hole diameter, FIN grade, 12 in wheel diameter, 1 in wheel thickness, and Convolute wheel type, ideal for precision deburring and blending applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text