Motion
00048011647265 6X3/8X1 EX2 DEB WH 9SFN DEBURRING WHEEL 150-06-01-11

3M
00048011647265 6X3/8X1 EX2 DEB WH 9SFN DEBURRING WHEEL 150-06-01-11

Scotch-Brite™ EX2 Deburring Wheel, X2-WL, 9S Fine, 6 in x 3/8 in x 1 in, 4 per case
Mi Item #06995915
MFR #00048011647265 6X3/8X1 EX2 DEB WH 9SFN DEBURRING WHEEL 150-06-01-11
Price$128.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00048011647265 6X3/8X1 EX2 DEB WH 9SFN DEBURRING WHEEL 150-06-01-11

Scotch-Brite™ EX2 Deburring Wheel, X2-WL, 9S Fine, 6 in x 3/8 in x 1 in, 4 per case
Mi Item #06995915
MFR #00048011647265 6X3/8X1 EX2 DEB WH 9SFN DEBURRING WHEEL 150-06-01-11

Mfr description
00048011647265 6X3/8X1 EX2 DEB WH 9SFN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.59/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    0.375 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    3/8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 00048011647265 6X3/8X1 EX2 Deburring Wheel 150-06-01-11 is constructed with Silicon Carbide abrasive material and features a 1 in center hole diameter, Fine grade, 6 in wheel diameter, 3/8 in wheel thickness, and Convolute wheel type, providing effective deburring and polishing performance.
  • Manufacturer Stock Number
    7010329834
  • Manufacturer Upc Number
    00048011647265
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00048011647265
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)