Motion
7010307711

3M
7010307711

Belt - 100 Grit, Silicon Carbide Material, Polyester Cloth Backing Material, 132 in Belt Length, 4 in Belt Width
Mi Item #06995926
MFR #7010307711
Price$69.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010307711

Belt - 100 Grit, Silicon Carbide Material, Polyester Cloth Backing Material, 132 in Belt Length, 4 in Belt Width
Mi Item #06995926
MFR #7010307711

Mfr description
00051115268625 4X132 BELTS P100 461F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sharp silicon carbide mineral cuts faster than aluminum oxide and produces a consistent finish
  • Tough, water-resistant polyester backing supports wet or dry applications from heavy-duty grinding to fine finishing without tearing or nicking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.57/each

Specifications

Dimensions

  • Backing Weight
    YF Weight
  • Belt Length
    132 in
  • Belt Width
    4 in
  • Overall Length
    132 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Deburring, Finishing, Grinding
  • Backing Material
    Polyester Cloth
  • Color
    Black
  • Grit FEPA
    P100
  • Grit Number
    100
  • Manufacturer Stock Number
    60410014207
  • Manufacturer Upc Number
    00051115268625
  • Product Types
    Belt
  • UPC_NO
    00051115268625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)