Motion
7010325922

3M
7010325922

Belt - P100 Grit, Ceramic Aluminum Oxide Material, 10.6875 in Belt Length, 3.0000 in Belt Width
MI ITEM #06995955
MFR #7010325922
Your Price$8.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010325922

Belt - P100 Grit, Ceramic Aluminum Oxide Material, 10.6875 in Belt Length, 3.0000 in Belt Width
MI ITEM #06995955
MFR #7010325922

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.18/each(List $9.41)

Overview

Mfr description
00051125230872 3X10-11/16 BELT P100
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
  • Heavyweight polyester backing supports high-pressure applications and can be run wet or dry
  • Contains a grinding aid to reduce heat and increase performance when grinding stainless steel
  • Durable resin bond resists heat deterioration, which extends the life of the belt

Specifications

  • Application
    Finishing
  • Abrasive Material
    Ceramic Aluminum Oxide
  • Grit Number
    P100
  • Belt Length
    10.6875 in
  • Belt Width
    3 in
  • Backing Material
    Polyester Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60440122210
  • Manufacturer Upc Number
    00051125230872
  • UPC_NO
    00051125230872
  • Product Types
    Cloth Belt
  • Overall Length
    10.688 in
  • Overall Width
    3 in
  • Color
    Orange
  • Package Quantity
    200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text