Motion
00051125870368 2XNH ROL HEX 120MESH 674W HEXAG. DIAMOND DISC 100-04-01-01

3M
00051125870368 2XNH ROL HEX 120MESH 674W HEXAG. DIAMOND DISC 100-04-01-01

Roloc™ Cloth Disc - 2.0000 in Disc Dia, Diamond, 25000 rpm
MI ITEM #06995963
MFR #00051125870368 2XNH ROL HEX 120MESH 674W HEXAG. DIAMOND DISC 100-04-01-01
Price$45.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00051125870368 2XNH ROL HEX 120MESH 674W HEXAG. DIAMOND DISC 100-04-01-01

Roloc™ Cloth Disc - 2.0000 in Disc Dia, Diamond, 25000 rpm
MI ITEM #06995963
MFR #00051125870368 2XNH ROL HEX 120MESH 674W HEXAG. DIAMOND DISC 100-04-01-01

Mfr description
00051125870368 2XNH ROL HEX 120MESH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Diamond mineral for hard-to-grind materials
  • Durable water-resistant cloth backing allows for the use of coolant, which generally extends abrasive life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.07/each

Specifications

Dimensions

  • Disc Diameter  
    2.0000 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Diamond
  • Application
    Finishing
  • Backing Material
    Cloth
  • Color
    Gold
  • Manufacturer Upc Number
    00051125870368
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00051125870368

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)