Motion
00051125949637 3" DISC TR 80+ 987C CUBITRON II 100-03-01-172

3M
00051125949637 3" DISC TR 80+ 987C CUBITRON II 100-03-01-172

Fibre Grinding Discs - 3 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 80+ Grit, Orange Color
MI ITEM #06995966
MFR #00051125949637 3" DISC TR 80+ 987C CUBITRON II 100-03-01-172
List Price$5.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00051125949637 3" DISC TR 80+ 987C CUBITRON II 100-03-01-172

Fibre Grinding Discs - 3 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 80+ Grit, Orange Color
MI ITEM #06995966
MFR #00051125949637 3" DISC TR 80+ 987C CUBITRON II 100-03-01-172

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.11/each for your price

Overview

Mfr description
00051125949637 3" DISC TR 80+ 987C
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
  • PSG runs cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
  • Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
  • Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys and titanium
  • 3M™ Roloc™ attachment system provides for easy disc changes between grades or applications
  • Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding

Specifications

  • Disc Diameter
  • Grit Number
    80+
  • Max Rpm
    20000 rpm
  • Abrasive Type
    Closed Coat
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Fibre
  • Color
    Orange
  • Overall Diameter
    3 in
  • Manufacturer Stock Number
    60410017531
  • Manufacturer Upc Number
    00051125949637
  • UPC_NO
    00051125949637
  • Mounting Type
    TR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text