Motion
00051141275789 3" DISC TR 36X 985C FIBRE DISC 100-03-01-118

3M
00051141275789 3" DISC TR 36X 985C FIBRE DISC 100-03-01-118

Quick Change Disc - 3 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 36 Grit, Orange Color
Mi Item #06995996
MFR #00051141275789 3" DISC TR 36X 985C FIBRE DISC 100-03-01-118
Price$5.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00051141275789 3" DISC TR 36X 985C FIBRE DISC 100-03-01-118

Quick Change Disc - 3 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 36 Grit, Orange Color
Mi Item #06995996
MFR #00051141275789 3" DISC TR 36X 985C FIBRE DISC 100-03-01-118

Mfr description
00051141275789 3" DISC TR 36X 985C
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.57/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Edge Beveling, Edge Chamfering, Gate Removal, Grinding, High Pressure Grinding, Right Angle Grinding, Weld Grinding, Weld Removal & Finishing
  • Attachment Type
    Roloc TR
  • Backing Material
    Fibre
  • Color
    Orange
  • Disc Attachment Type
    Roloc TR
  • Grit Number
    36
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60440228918
  • Manufacturer Upc Number
    00076308896904
  • Material Application
    Metal, Stainless Steel
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051141275789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)