Motion
7010361078

3M
7010361078

Belt - Aluminum Oxide Material, 24.0000 in Belt Length, 1.0000 in Belt Width
Mi Item #06995997
MFR #7010361078
Price$8.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361078

Belt - Aluminum Oxide Material, 24.0000 in Belt Length, 1.0000 in Belt Width
Mi Item #06995997
MFR #7010361078

Mfr description
28090 1X24 BELTS A160 337DC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Macroreplicated abrasive "bricks" contain multiple layers of abrasive mineral, "channels" keep remove swarf and keep work surfaces cleaner
  • Controlled mineral breakdown delivers more consistent, predictable finishes over the life of the belt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.28/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    24 in
  • Belt Width
    1 in
  • Overall Length
    24 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Finishing, Polishing
  • Backing Material
    Cloth
  • Manufacturer Stock Number
    60440234429
  • Manufacturer Upc Number
    00051141280905
  • Package Quantity
    50
  • Product Types
    Cloth Belt
  • UPC_NO
    00051141280905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)