Motion
7010294812 3" DISC TR 80+984YF CUBITRON II

3M
7010294812 3" DISC TR 80+984YF CUBITRON II

Quick Change Disc - 3.0000 in Disc Diameter, Ceramic Abrasive Material, Polyester Backing Material, 80+ Grit, Red Color
Mi Item #06996000
MFR #7010294812 3" DISC TR 80+984YF CUBITRON II
Price$3.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010294812 3" DISC TR 80+984YF CUBITRON II

Quick Change Disc - 3.0000 in Disc Diameter, Ceramic Abrasive Material, Polyester Backing Material, 80+ Grit, Red Color
Mi Item #06996000
MFR #7010294812 3" DISC TR 80+984YF CUBITRON II

Mfr description
7010294812 3" DISC TR 80+984YF
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision Shaped Ceramic Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure compared to conventional abrasives
  • Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes compared to conventional abrasives
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.16/each

Specifications

Dimensions

  • Backing Weight
    YF
  • Disc Diameter  
    3.0000 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Attachment Method
    TR
  • Backing Material
    Polyester
  • Color
    Red
  • Grit Number
    80+
  • Manufacturer Upc Number
    00051141282183
  • Max Rpm
    20000 rpm
  • Mounting Type
    TR
  • UPC_NO
    00051141282183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)