Motion
00051141283692 ATTACHMENT ARM - THIN FILE BELT SANDER

3M
00051141283692 ATTACHMENT ARM - THIN FILE BELT SANDER

3M™ File Belt Sander Attachment Arm, Thin 28369, 1 per case
Mi Item #06996001
MFR #00051141283692 ATTACHMENT ARM - THIN FILE BELT SANDER
Price$112.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00051141283692 ATTACHMENT ARM - THIN FILE BELT SANDER

3M™ File Belt Sander Attachment Arm, Thin 28369, 1 per case
Mi Item #06996001
MFR #00051141283692 ATTACHMENT ARM - THIN FILE BELT SANDER

Mfr description
00051141283692 ATTACHMENT ARM - THIN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Work in hard-to-reach areas with power and efficiency
  • Grind and blend on the arm contact wheel or hard platen surface
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.43/each

Specifications

Dimensions

  • Overall Height
    2.09 in
  • Overall Length
    6.02 in
  • Overall Width
    6.02 in
  • Weight
    0.308 lb

Details

  • Manufacturer Upc Number
    00051141283692
  • UPC_NO
    00051141283692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)