Motion
7000000435 ATTACHMENT ARM-THICK STAND

3M
7000000435 ATTACHMENT ARM-THICK STAND

3M™ File Belt Sander Attachment Arm, Thick Standard 28371, 1 per case
MI ITEM #06996002
MFR #7000000435 ATTACHMENT ARM-THICK STAND
List Price$98.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000000435 ATTACHMENT ARM-THICK STAND

3M™ File Belt Sander Attachment Arm, Thick Standard 28371, 1 per case
MI ITEM #06996002
MFR #7000000435 ATTACHMENT ARM-THICK STAND

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.38/each for your price

Overview

Mfr description
7000000435 ATTACHMENT ARM-THICK STAND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Work in hard-to-reach areas with power and efficiency
  • Grind and blend on the arm contact wheel or hard platen surface
  • Finish and polish from slack of belt in the open section of the arm
  • High quality construction
  • Simple attachment to the 3M™ File Belt Sander makes changing arms fast and easy

Specifications

  • Manufacturer Upc Number
    00051141283715
  • UPC_NO
    00051141283715
  • Overall Height
    2.09 in
  • Overall Length
    6.02 in
  • Overall Width
    6.02 in
  • Weight
    0.284 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text