1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
00051141283760 ATTACHMENT ARM EXT FILE BELT SANDER 100-02-03-203
3M™ File Belt Sander Attachment Arm Extension 28376, 1 per case
MI ITEM #
06996005
MFR #
00051141283760 ATTACHMENT ARM EXT FILE BELT SANDER 100-02-03-203
Price
$134.65
/each
Qty
Add to Cart
Previous Page
Home
3M 00051141283760 ATTACHMENT ARM EXT FILE BELT SANDER 100-02-03-203
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
00051141283760 ATTACHMENT ARM EXT FILE BELT SANDER 100-02-03-203
3M™ File Belt Sander Attachment Arm Extension 28376, 1 per case
MI ITEM #
06996005
MFR #
00051141283760 ATTACHMENT ARM EXT FILE BELT SANDER 100-02-03-203
Mfr description
00051141283760 ATTACHMENT ARM EXT FILE
For industrial/occupational use only. Not for consumer sale or use.
Work in hard-to-reach areas with power and efficiency
Grind and blend on the arm contact wheel or hard platen surface
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$134
.65
/each
Add to Cart
Specifications
Dimensions
Overall Height
2.09 in
Overall Length
6.02 in
Overall Width
6.02 in
Weight
0.372 lb
Details
Manufacturer Upc Number
00051141283760
UPC_NO
00051141283760
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items