Motion
00051141283791 1/2X7X185 PLATEN PAD MATERIAL - HARD

3M
00051141283791 1/2X7X185 PLATEN PAD MATERIAL - HARD

3M™ File Belt Sander Platen Pad Material 28379, 1/2 in x 7 in x 1/8 in Hard, 10 per bag 1 bag per case
MI ITEM #06996006
MFR #00051141283791 1/2X7X185 PLATEN PAD MATERIAL - HARD
List Price$12.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00051141283791 1/2X7X185 PLATEN PAD MATERIAL - HARD

3M™ File Belt Sander Platen Pad Material 28379, 1/2 in x 7 in x 1/8 in Hard, 10 per bag 1 bag per case
MI ITEM #06996006
MFR #00051141283791 1/2X7X185 PLATEN PAD MATERIAL - HARD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.41/each for your price

Overview

Mfr description
00051141283791 1/2X7X185 PLATEN PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides firm support of the file belt for grinding and blending
  • Tough, wear-resistant material runs belts smoothly for minimal resistance
  • Available in a range of densities and thicknesses to fit any application
  • PSA attachment makes it easy to remove and replace pads
  • Can be cut to fit any size file belt arm

Specifications

  • Manufacturer Upc Number
    00051141283791
  • UPC_NO
    00051141283791
  • Overall Height
    3.27 in
  • Overall Length
    7.28 in
  • Overall Width
    3.54 in
  • Weight
    0.228 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text