Motion
00051141542485 2" TR ROLOC DISC 60+ 947A CUBITRON 11

3M
00051141542485 2" TR ROLOC DISC 60+ 947A CUBITRON 11

Quick Change Disc - 2.0000 in Disc Diameter, Ceramic Abrasive Material, Poly-Cotton Backing Material, 60+ Grit, Red Color
MI ITEM #06996011
MFR #00051141542485 2" TR ROLOC DISC 60+ 947A CUBITRON 11
List Price$3.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00051141542485 2" TR ROLOC DISC 60+ 947A CUBITRON 11

Quick Change Disc - 2.0000 in Disc Diameter, Ceramic Abrasive Material, Poly-Cotton Backing Material, 60+ Grit, Red Color
MI ITEM #06996011
MFR #00051141542485 2" TR ROLOC DISC 60+ 947A CUBITRON 11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.05/each for your price

Overview

Mfr description
00051141542485 2" TR ROLOC DISC 60+
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain delivers sharp, cool, consistent cutting action
  • Evenly-spaced grain features gaps that help debris escape, bolstering abrasive's ability to resist loading
  • Poly-cotton backing offers great tensile strength, helping enhance overall abrasive durability
  • Heavy X-weight backing does not wear and tear easily, rendering the disc a good match for edgework
  • Roloc™ attachment makes disc to tool attachment swift and easy

Specifications

  • Disc Diameter
  • Grit Number
    60+
  • Max Rpm
    25000 rpm
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Poly-Cotton
  • Backing Weight
    X
  • Color
    Red
  • Overall Diameter
    2 in
  • Manufacturer Upc Number
    00051141542485
  • UPC_NO
    00051141542485
  • Application
    Surface Finishing, Deflashing
  • Attachment Method
    TR
  • Mounting Type
    TR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought