Motion
10078371826045 FACE SHIELD GOLD COAT DARK GREEN WCP96CG, 82604-00000

3M
10078371826045 FACE SHIELD GOLD COAT DARK GREEN WCP96CG, 82604-00000

3M™ Gold-Coated Polycarbonate Dark Green Faceshield Window WCP96CG 82604-00000 10 EA/Case
MI ITEM #06996045
MFR #10078371826045 FACE SHIELD GOLD COAT DARK GREEN WCP96CG, 82604-00000
Your Price$228.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10078371826045 FACE SHIELD GOLD COAT DARK GREEN WCP96CG, 82604-00000

3M™ Gold-Coated Polycarbonate Dark Green Faceshield Window WCP96CG 82604-00000 10 EA/Case
MI ITEM #06996045
MFR #10078371826045 FACE SHIELD GOLD COAT DARK GREEN WCP96CG, 82604-00000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$228.88/each(List $266.33)

Overview

Mfr description
10078371826045 FACE SHIELD GOLD COAT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Gold-coated windows are the perfect choice for high heat environments
  • Medium green color offers glare reduction
  • Meets the High Impact requirements of ANSI Z87+
  • Simple attachment scheme—no cams, straps or buckles

Specifications

  • Color
    Green
  • Height
    22.86 in
  • Length
    26.67 in
  • Manufacturer Upc Number
    10078371826045
  • UPC_NO
    10078371826045
  • Weight
    4.3 lb
  • Width
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text