Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- Cylinder StyleGuided
- Cylinder SuffixKF
- Product TypeLocking Air Cylinders
- SeriesFENG
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)