Motion
ULV43-560

ROLLON CORP
ULV43-560

Cam Guided Rail - Series: ULV, Compact Rail, Rail Size: 43 mm, Slider Type: Rollers, Length: 560 mm
Mi Item #06996217
MFR #ULV43-560
Price$248.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ULV43-560

Cam Guided Rail - Series: ULV, Compact Rail, Rail Size: 43 mm, Slider Type: Rollers, Length: 560 mm
Mi Item #06996217
MFR #ULV43-560

Mfr description
ULV43-560, U RAIL, SIZE 43, L= 560 MM
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.24/each

Specifications

Dimensions

  • Length
    560 mm
  • Rail Size
    43 mm
  • Weight
    3.2032 lbs

Details

  • Acceleration
    15 m/s²
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -20°C/+120 °C
  • Rail Style
    Compact Rail
  • Series
    ULV
  • Slider Type
    Rollers
  • Speed
    7 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)