Motion
CSW43-150-2Z-A-T

ROLLON CORP
CSW43-150-2Z-A-T

Cam Guided U-Shape Carriage - CSW, Nominal Diameter: 43 mm, Overall Length: 150 mm
Mi Item #06996233
MFR #CSW43-150-2Z-A-T
Price$488.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CSW43-150-2Z-A-T

Cam Guided U-Shape Carriage - CSW, Nominal Diameter: 43 mm, Overall Length: 150 mm
Mi Item #06996233
MFR #CSW43-150-2Z-A-T

Mfr description
CSW43-150-2Z-A-U, 4 RLR SLIDER, SHIELDED
  • Constructed with zinc-plated steel body and sturdy wipers (optional) made of polyamide
  • Available for all sizes
  • Depending on the load requirement, slider is configurable with up to six rollers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$488.77/each

Specifications

Dimensions

  • Nominal Diameter
    43 mm
  • Overall Length
    150 mm
  • Weight
    1.496 lbs

Details

  • Acceleration
    15 m/s²
  • Axial Static Load Capacity
    1855 N
  • Dynamic Load Capacity
    12280 N
  • Measurement Standard
    Metric
  • Operating Temperature
    -20°C/+120°C
  • Package Quantity
    1
  • Radial Static Load Capacity
    5500 N
  • Rail Style
    Compact Rail
  • Series
    CSW
  • Speed
    7 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)