Motion
3 1/2 L CTL

THOMSON (ALTRA)
3 1/2 L CTL

Round Shafting - Carbon Steel, 3.5000 in Diameter, 60 HRC, Class - L
Mi Item #06997228
MFR #3 1/2 L CTL
Price$40.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
3 1/2 L CTL

Round Shafting - Carbon Steel, 3.5000 in Diameter, 60 HRC, Class - L
Mi Item #06997228
MFR #3 1/2 L CTL

Mfr description
3 1/2 "-L CUT TO LENGTH X 18 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.25/each

Specifications

Dimensions

  • Diameter
    3.5000 in, 88.90 mm
  • Nominal Diameter  
    3.5000 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Material
    Carbon Steel
  • Material Grade
    AISI 1566
  • Measurement Standard
    Inch
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Tolerance Class
    Class - L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)