Motion
6000-2RSH/VL256W64F

SKF
6000-2RSH/VL256W64F

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #06997284
MFR #6000-2RSH/VL256W64F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6000-2RSH/VL256W64F

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #06997284
MFR #6000-2RSH/VL256W64F

Mfr description
6000-2RSH/VL256W64F BEARING
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm
  • Weight
    0.05 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6000-2RSH/VL256W64F BEARING
  • Features & Benefits
    • Resistant to chemicals • Keeps the oil in position • Brings more oil to the bearings than grease • Can withstand large ‘g’ forces • Keeps contaminants out • Environmentally friendly
  • Finish Coating
    Uncoated
  • Long Description
    The 6000-2RSH/VL256W64F is a 10 mm bore radial/deep groove ball bearing with a 26 mm OD and 8 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6000-2RSH/VL256W64F
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1040 lbf
  • Radial Static Load Capacity
    441 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316572555842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)