Motion
JMEWDM3711T
Close Coupled Pump Motor - 10 hp, 3600 rpm, 3 ph, 230/460 V, 215JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06997367
MFR #JMEWDM3711T
Price$5,842.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 10 hp, 3600 rpm, 3 ph, 230/460 V, 215JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06997367
MFR #JMEWDM3711T

Mfr description
JMEWDM3711T 10 HP 3600 RPM 215JM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,842.83/each

Specifications

Dimensions

  • Frame Size
    215JM
  • Overall Length C Dimension
    20.91 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    130 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    3450 rpm
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    90.20 %
  • Insulation Class
    F
  • KVA Code
    H
  • Manufacturer Upc Number
    781568773680
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568773680

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)