Motion
NCDQ2D40-75DMZ

SMC CORP OF AMERICA
NCDQ2D40-75DMZ

Compact Cylinder - Standard Type, 40 mm Bore, 75 mm Stroke
MI ITEM #06997405
MFR #NCDQ2D40-75DMZ
List Price$85.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2D40-75DMZ

Compact Cylinder - Standard Type, 40 mm Bore, 75 mm Stroke
MI ITEM #06997405
MFR #NCDQ2D40-75DMZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.37/each for your price

Overview

Mfr description
NCDQ2D40-75DMZ COMPACT CYLINDER, NCQ2-Z

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    75 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Options Included
    Magnetized, Switch Ready
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Rod Gender
    Male
  • Made to Order
    Yes
  • Mounting Type
    Double Clevis
  • Manufacturer Product Page
  • Series
    NCQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text