Motion
TRB0806W-20
Flame Resistant Double-Layer Nylon Tubing - Air/Water, 6 mm, 0.236 in ID, 8 mm, 0.313 in OD, 20 m Length, 28 mm Min Bend Radius
Mi Item #06997425
MFR #TRB0806W-20
Price$70.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flame Resistant Double-Layer Nylon Tubing - Air/Water, 6 mm, 0.236 in ID, 8 mm, 0.313 in OD, 20 m Length, 28 mm Min Bend Radius
Mi Item #06997425
MFR #TRB0806W-20

Mfr description
TRB0806W-20 TUBING (WHITE) 20M
  • Double layer nylon tubing
  • Flame resistant
  • Equivalent to UL-94 standard V-0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.70/each

Specifications

Dimensions

  • Length
    20 m
  • Minimum Bend Radius
    28 mm
  • Tube Inner Diameter
    0.236 in, 6 mm
  • Tube Outer Diameter
    0.313 in, 8 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    White
  • Country of Origin
    JP
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Hardness
    Shore D 53
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Material Specification
    PVC Outer Layer is Equivalent to UL-94, Standard V-0
  • Operating Pressure At Room Temp
    145 psi
  • Tube Material
    Nylon 11 (Inner) / PVC (Outer)
  • Typical Applications
    Flame Resistance, General Purpose Air/Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)