Motion
92

3M
92

Spray Ahesive - Liquid Form, Transparent Color
Mi Item #06997434
MFR #92
Price$3,418.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
92

Spray Ahesive - Liquid Form, Transparent Color
Mi Item #06997434
MFR #92

Mfr description
61698 92 HI STRENGTH ADH INTERMEDIATE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile, high-tack adhesive offers a strong hold
  • Formulated with exceptionally high solids to provide high coverage and economical value
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,418.69/each

Specifications

Dimensions

  • Container Size
    139 gal (US)

Details

  • Color
    Transparent
  • Flash Point
    8 °F, -13 °C
  • Manufacturer Stock Number
    62495681504
  • Manufacturer Upc Number
    00048011616988
  • Product Form
    Liquid
  • UPC_NO
    00048011616988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)