Motion
6205RSH2C3

JTEKT KOYO
6205RSH2C3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring
Mi Item #06997448
MFR #6205RSH2C3
Price$51.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6205RSH2C3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring
Mi Item #06997448
MFR #6205RSH2C3

Mfr description
6205RSH2C3 RADIAL BALL BRG
  • Larger rolling elements for optimum power density
  • 15% more capacity increase bearing life while the envelope dimensions remain unchanged
  • Great alternative to max type bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.78/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    6205RSH2C3 RADIAL BALL BRG
  • Features & Benefits
    • Larger rolling elements for optimum power density • 15% more capacity increase bearing life while the envelope dimensions remain unchanged • Great alternative to max type bearings • Increased surface hardness due to Koyo’s special heat treatment process • Three times the life in contaminated oil versus standard bearings • For applications with high power density needs such as gearboxes, power sports and harsh environments • Due to the larger rolling elements Koyo’s RSH2 ball bearings are not available with seals/shields
  • Internal Clearance
    C3
  • Long Description
    The 6205RSH2C3 is a radial/deep groove ball bearing with a 25 mm bore, straight bore, open design, 52 mm OD, and 15 mm width, suitable for various applications.
  • Manufacturer Catalog Number
    6205RSH2C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    605790060366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)