Motion
MLGCLF40TN-700-R-E-M9PSAPC

SMC CORP OF AMERICA
MLGCLF40TN-700-R-E-M9PSAPC

Locking Air Cylinder - 40 mm Bore, 700 mm Stroke, Front Flange Mount
MI ITEM #06997504
MFR #MLGCLF40TN-700-R-E-M9PSAPC
Price$1,157.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGCLF40TN-700-R-E-M9PSAPC

Locking Air Cylinder - 40 mm Bore, 700 mm Stroke, Front Flange Mount
MI ITEM #06997504
MFR #MLGCLF40TN-700-R-E-M9PSAPC

Mfr description
MLGCLF40TN-700-R-E-M9PSAPC CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,157.82/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    700 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Flange
  • Product Type
    Locking Air Cylinders
  • Series
    MLGC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)