Motion
932QOSW10X6

LIFT-ALL
932QOSW10X6

Chain Sling - 11200 lbs, 5080.23 kg Wt Cap, 4 Legs, Alloy Steel, 6 ft, 1.83 m OAL, Grade 100
MI ITEM #06997534
MFR #932QOSW10X6
Price$1,494.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
932QOSW10X6

Chain Sling - 11200 lbs, 5080.23 kg Wt Cap, 4 Legs, Alloy Steel, 6 ft, 1.83 m OAL, Grade 100
MI ITEM #06997534
MFR #932QOSW10X6

Mfr description
932QOSW10 X 6FT W/RFIDS TAG 9/32" CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,494.53/each

Specifications

Dimensions

  • Diameter
    0.2810 in, 7.14 mm
  • Overall Length
    6 ft, 1.83 m
  • Ring Inside Length
    0.8800 in;22.35 mm
  • Ring Inside Width
    0.4000 in;10.16 mm
  • Ring Thickness
    0.2390 in;6.07 mm
  • Sling Length
    6 ft

Details

  • Capacity
    4300 lbs
  • Chain Grade
    Grade 100
  • Color
    Black
  • Hardware Type
    Sling Hook
  • Material
    Alloy Steel
  • Number Of Legs
    4
  • Ring Material
    Alloy Steel
  • Sling Type
    Quadruple Leg Adjustable
  • Sling Weight Capacity
    11200 lbs, 5080.23 kg
  • Trademark
    LIFTALLOY
  • Type
    Quadruple Leg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)