Motion
ES6X2PHN
Phenolic Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 1200 lbs Load Capacity
MI ITEM #06997581
MFR #ES6X2PHN
Price$36.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 1200 lbs Load Capacity
MI ITEM #06997581
MFR #ES6X2PHN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.45/each

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Overall Height
    7-1/2 in
  • Swivel Lead Length  
    4-3/4 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    6.0000 in

Details

  • Application
    Dollies, Retail Platform and Lumber Carts, Shop Carts, Toolboxes, Warehouse Carts and Trucks, Waste Containers
  • Load Capacity
    1200 lbs
  • Product Type
    Plate Casters
  • Wheel Material Type
    Phenolic

Overview

Mfr description
ES6X2PHN 6X2 PHN SWL CASTER TOP PLT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought