Specifications
Dimensions
- Bore Diameter20 mm
- Head Diameter46 mm
- Length To Ball Center77 mm
- Thread SizeM20 x 2.5
Details
- Ball Material52100 Bearing Steel
- GradePrecision
- Housing MaterialCarbon Steel
- LubricationSelf Lubricating
- Lubrication TypeNon-Lubricated
- Product TypeSpherical Rod Ends
- Race MaterialAlloy Steel
- Radial Static Load Capacity50,,952 N
- SeriesMK
- Thread DirectionLeft Hand
Overview
Mfr description
MKFL20-1 ROD END
- Metric
- Carbon Steel Body
- Protective Coated For Corrosion Resistance
- Alloy Steel Race Heat Treated
- 52100 Steel Ball Heat Treated Hard Chrome Plated