1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J2166S
Pry Bar - Contains: Pivot Head Pry Bar, 3 pieces per set, Range: 8 to 16 in
Mi Item #
06997729
MFR #
J2166S
Price
$339.91
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pullers and Pry Bars Sets
PROTO TOOLS J2166S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J2166S
Pry Bar - Contains: Pivot Head Pry Bar, 3 pieces per set, Range: 8 to 16 in
Mi Item #
06997729
MFR #
J2166S
Mfr description
J2166S PRY BAR SET
Improved access and leverage over fixed head pry bars
Accommodates 11 positions
Made from high alloy steel
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$339
.91
/each
Add to Cart
Specifications
Dimensions
Overall Length Range
8 to 16 in
Weight
3.42 lbs
Details
Number Of Pieces
3
Set Contents
Pivot Head Pry Bar
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items