Motion
852333 8 X 1 X 3 7 LDW SFINE CONVOLUTE WHL 66000007907 AF150-0052

3M
852333 8 X 1 X 3 7 LDW SFINE CONVOLUTE WHL 66000007907 AF150-0052

Standard Abrasives™ LDW Wheel 852333, 8 in x 1 in x 3 in 7S FIN, 3 per case
MI ITEM #06997779
MFR #852333 8 X 1 X 3 7 LDW SFINE CONVOLUTE WHL 66000007907 AF150-0052
List Price$246.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
852333 8 X 1 X 3 7 LDW SFINE CONVOLUTE WHL 66000007907 AF150-0052

Standard Abrasives™ LDW Wheel 852333, 8 in x 1 in x 3 in 7S FIN, 3 per case
MI ITEM #06997779
MFR #852333 8 X 1 X 3 7 LDW SFINE CONVOLUTE WHL 66000007907 AF150-0052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$246.78/each for your price

Overview

Mfr description
852333 8 X 1 X 3 7 LDW SFINE CONVOLUTE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for light deburring, blending machine and belt marks and finishing small parts
  • Soft density enables the abrasive to conform to the substrate, which prevents undercutting and gouging
  • The Light Deburring Wheel has a fast finish rate that requires less effort than competitive wheels
  • Wheel is non-metallic, so it won’t contaminate the work piece
  • Maintains a smear resistant finish

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115331893
  • UPC_NO
    00051115331893
  • Overall Diameter
    8 in
  • Overall Width
    1 in
  • Long Description
    The 852333 8X1X3 LDW Convolute Wheel Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features an 8 in wheel diameter, 1 in wheel thickness, and 3 in center hole diameter in a 7S Fine grade, ideal for finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text