Motion
853274 6 X 1/4 X 1 UNITIZE WHL 532 S/C

3M
853274 6 X 1/4 X 1 UNITIZE WHL 532 S/C

Standard Abrasives™ S/C Unitized Wheel 853274, 532 6 in x 1/4 in x 1 in, 10 per case
MI ITEM #06997801
MFR #853274 6 X 1/4 X 1 UNITIZE WHL 532 S/C
Price$59.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
853274 6 X 1/4 X 1 UNITIZE WHL 532 S/C

Standard Abrasives™ S/C Unitized Wheel 853274, 532 6 in x 1/4 in x 1 in, 10 per case
MI ITEM #06997801
MFR #853274 6 X 1/4 X 1 UNITIZE WHL 532 S/C

Mfr description
853274 6 X 1/4 X 1 UNITIZE WHL 532 S/C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density silicon carbide wheel blends surfaces to a fine finish
  • Soft density offers exceptional conformability which is especially important for applications with close tolerances
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.90/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 853274 6 X 1/4 X 1 Unitized Wheel Type 532 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 6 in wheel diameter, 1/4 in wheel thickness, and 1 in center hole diameter, ideal for blending applications.
  • Manufacturer Upc Number
    00051115354151
  • UPC_NO
    00051115354151

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)