Motion
840492 3" DISC TS REV GP CRS

3M
840492 3" DISC TS REV GP CRS

Quick Change Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #06997807
MFR #840492 3" DISC TS REV GP CRS
List Price$11.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
840492 3" DISC TS REV GP CRS

Quick Change Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #06997807
MFR #840492 3" DISC TS REV GP CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.28/each for your price

Overview

Mfr description
840492 3" DISC TS REV GP CRS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of moderate industrial applications, including cleaning and deburring
  • Multi-purpose abrasive works well on ferrous and non-ferrous metals and composites, particularly on flat surfaces
  • Tough Non-woven fibers provide a consistent high cut-rate and professional finish
  • Flexible, pliable open web removes burrs and surface contaminants without gouging the substrate
  • Easy fastening and swapping of quick change discs enhances tool efficiency and worker productivity
  • Available in dark brown, coarse-grade; dark maroon, medium-grade; and dark blue, very fine grade

Specifications

  • Disc Diameter
  • Grade
    Coarse
  • Max Rpm
    18000 rpm
  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Overall Diameter
    3 in
  • Manufacturer Upc Number
    00051115368585
  • UPC_NO
    00051115368585
  • Attachment Method
    TSM
  • Mounting Type
    TSM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text