Motion
7000047115

3M
7000047115

Non-Woven & Deburring Wheel - 6.0000 in Wheel Dia., Medium Grade, 1.0000 in Arbor Dia.
MI ITEM #06997812
MFR #7000047115
Your Price$147.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000047115

Non-Woven & Deburring Wheel - 6.0000 in Wheel Dia., Medium Grade, 1.0000 in Arbor Dia.
MI ITEM #06997812
MFR #7000047115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$147.61/each(List $184.52)

Overview

Mfr description
853152 6 X 1 X 1 GP PLUS 8S MED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Grade
    Medium
  • Manufacturer Upc Number
    00051115370328
  • UPC_NO
    00051115370328
  • Overall Diameter
    6.0000 in
  • Color
    Gray
  • Long Description
    The 7000047115 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 6.0000 in wheel diameter, 1.0000 in wheel thickness, 1.0000 in center hole diameter, Medium grade, and convolute wheel type, suitable for blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text