Motion
7000047116

3M
7000047116

Non-Woven & Deburring Wheel - 8.0000 in Wheel Dia., Medium Grade, 3.0000 in Arbor Dia.
Mi Item #06997813
MFR #7000047116
Price$200.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000047116

Non-Woven & Deburring Wheel - 8.0000 in Wheel Dia., Medium Grade, 3.0000 in Arbor Dia.
Mi Item #06997813
MFR #7000047116

Mfr description
853352 8 X 1 X 3 WHL GP-PLUS 8SM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
  • Fast cut rate contributes to fast removal of burrs, helping to increase productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.60/each

Specifications

Dimensions

  • Center Hole Diameter  
    3.0000 in
  • Overall Diameter
    8 in
  • Overall Width
    1 in
  • Wheel Diameter  
    8.0000 in
  • Wheel Thickness  
    1.0000 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Medium
  • Long Description
    The 7000047116 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features an 8.0000 in wheel diameter, 1.0000 in wheel thickness, 3.0000 in center hole diameter, Medium grade, and convolute wheel type, designed for finishing applications.
  • Manufacturer Upc Number
    00051115370359
  • UPC_NO
    00051115370359
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)