Motion
F3B-SL-35M

DODGE
F3B-SL-35M

Flange-Mount Ball Bearing Unit - 35 mm Bore, 3-Bolt Bracket, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
Mi Item #06997891
MFR #F3B-SL-35M
Price$106.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F3B-SL-35M

Flange-Mount Ball Bearing Unit - 35 mm Bore, 3-Bolt Bracket, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
Mi Item #06997891
MFR #F3B-SL-35M

Mfr description
F3B-SL-35M (139201) 3-BOLT FLANGE
  • Durable cast iron housing
  • Tightly controlled fit between the insert and housing to allow misalignment
  • Carburized inner ring for durability and high shock load capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.38/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.9400 in
  • Bolt Hole Diameter
    0.4062 in
  • Bolt Size
    0.4063 in
  • Bore Diameter  
    35 mm
  • Bore Length
    1.4 in
  • Max Bolt Hole Spacing
    3.9400 in
  • Min Bolt Hole Spacing
    3.9400 in

Details

  • Bearing Series
    207 Series
  • Bearing Type
    Eccentric Collar Ball Bearings
  • Bore Type
    Straight
  • Country of Origin
    US
  • Dynamic Load Capacity
    5759 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Pressed Steel
  • Housing Type
    3-Bolt Round Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    139201
  • Maximum Speed
    3500 rpm
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5759 lbf
  • Radial Static Load Capacity
    3461 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact Seal
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)