Motion
8941075451
Air Angle Grinder - 12000 rpm Maximum Speed, 40 cfm, 1.13 hp
Mi Item #06997933
MFR #8941075451
Price$431.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Angle Grinder - 12000 rpm Maximum Speed, 40 cfm, 1.13 hp
Mi Item #06997933
MFR #8941075451

Mfr description
CP7545C 4.5" ANGLE GRINDER
  • High durability thanks to its high quality bevel gears and governed motor
  • High security with its robust steel keyless adjustable wheel rotative guard and its CP safety Lever
  • Streamline composite handle (right or left) and composite grip for better operator comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$431.18/each

Specifications

Dimensions

  • Hose Size
    0.3800 in;10 mm
  • Overall Length
    270 mm

Details

  • Air Consumption @ Load
    40 cfm
  • Free Speed
    12000 rpm
  • Horsepower
    1.13 hp
  • Manufacturer Upc Number
    15451791063
  • Material
    Aluminium, Composite over-sleeve
  • Maximum Speed
    12000 rpm
  • Product Types
    Pneumatic Angle Grinder
  • Spindle Lock
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)